Beli Timbangan Seca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MARS Standard Air CurtainsDeskripsi:Ambient air curtains create a wall of air that helps keep air from one space from entering another without a physical barrier. They are mounted above a door or entryway and use untreated ambient air to create a vertical air-based curtain. This barrier reduces air exchange between the two spaces and helps to keep insects and other pests from crossing the curtain.atribut:
- UNSPSC: 27131605
- Control Type: Door Limit Switch
- Drive Type: Direct Drive
- Finish: Galvanized; Powder Coated
- Frequency (Hz): 60
- Grille Material: Steel
- HEPA Air Cleaning: No
- Heated/Not Heated: Not Heated
- Housing Color: Black
- Housing Material: Steel
- Motor Enclosure: Totally Enclosed Air Over
- Motor Type: Permanent Split Capacitor
- Number of Motors: 1
- Phase: 1
- Sanitation Certified: No
- Ultraviolet Air Cleaning: No
- Washdown: No
- JOHNSON CONTROLS Electric Actuators for Dampers & ValvesDeskripsi:Non-fail-safe actuators have no fail-safe mechanism to provide movement during power outages. This makes them more compact and easier to maintain than fail-safe actuators. They open and close valves and dampers for non-critical components and infrastructure.atribut:
- UNSPSC: 31251501
- For Use With Building Automation Systems: Building Automation System Compatible
- Mounting Type: Direct Mount
- Product Type: Actuator
- Shaft Rotation: CW/CCW
- Greenair Air Curtain (Tirai Udara)Deskripsi:Air curtain atau Air door adalah perangkat yang digunakan untuk memisahkan dua ruang dari satu sama lain, biasanya di pintu keluar masuk mall / kantor. Green Air Curtain ini memiliki teknologi yang canggih sehingga dapat membuat ruangan dingin dan nyaman seketikaatribut:
- Air Speed (m/s): High: 11, Low: 9
- Frequency (Hz): 50
- Voltage (V): 220
- Mitsubishi Electric Air CurtainDeskripsi:Air Curtain GK Standard TypeMitsubishi Electric Air Curtain menciptakan tirai yang tidak terlihat untuk membantu menciptakan lingkungan dalam ruangan yang lebih ramah secara ekonomis
- Gree Air CurtainDeskripsi:- Energy SavingsBy providing environmental separation between indoor and outdoor temperatures, recent studies have shown that by fitting an air curtain you can save up to 33% of your HVAC running costs. Pay back for some commercial applications can be as little as 21 weeks.- Lower Construction CostsWith the use of Gree Air Curtains architects can design a building without vestibules, which can save on construction costs and provide more retail floor space.- Improved Working ConditionsKeeps out ambient air at door openings and re-circulates conditioned air from ceiling to floor for more comfortable working conditions.- Improved Indoor Air QualityGree Air Curtains prevent dust, dirt and fumes from infiltrating and contaminating indoor areas.atribut:
- Air Flow Velocity (m/s): 8
- Maximum Installation Height (m): 3
- Minimum Install Height (m): 2.5
- Power Supply (V/Hz): 220-230/50
- Panasonic Air Curtain NormalDeskripsi:900mm type 2-speed selectable Hi/Lo push button switch Air volume = 950m3/h Efficient distance = 2.5matribut:
- Efficient Distance (m): 2.5
- IMATSU Air CurtainDeskripsi:AC-FM-125-06-CYAir curtain/ air door/ tirai udara/ pintu sekat udara cocok digunakan pada bangunan mall, kantor, rumah sakit, dan tempat lain yang memerlukan perlindungan dari udara luar ruangan yang tidak baik untuk kesehatan serta menjaga suhu ruangan tetap sama meskipun pintu dalam kondisi terbuka.atribut:
- Voltage (V): 220
- KDK Air Curtain (Tirai Udara)Deskripsi:- Unique sirocco fan design creates powerful air door for better prevention - Simple installation - Air detection vent to adjust air flow direction - Quick and easy inspectionatribut:
- Voltage (V): 220
- Puffin Paint Cat Tahan PanasDeskripsi:Cat tahan panas hingga 1000°C. Sangat cocok untuk semua permukaan logam yang mengalami panas ekstrim seperti cerobong asap, boiler, otomotif, stoves, alat pemanas, pipa suhu tinggi, tempat pembakaran sampah, radiator, alat barbeque (bagian luar), dll.atribut:
- Dilution: Puffin High Temp Thinner
- Insize Digital Thickness GageDeskripsi:Digital Thickness Gauge> Ceramic spindle tip and anvil
- Armaflex Insulation Pipe M-Series Class 1Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
- Mokoworkwear Coverall MerahDeskripsi:Coverall Full RedBahan Premium Cotton Drill – Terbuat dari bahan premium yang nyaman untuk digunakan di segala cuaca dan tempat. Menyerap keringat, tahan sobek, tahan lama, dan tidak mudah kusut. - Kantong Fungsional: Dilengkapi dengan kantong yang strategis untuk menyimpan alat kerja dan benda-benda penting lainnya, sehingga memudahkan akses dan efisiensi kerja.- Kenyamanan Maksimal: Bahan drill katun yang menyerap keringat, tahan sobek, tahan lama, dan tidak mudah kusut. Terbuat dari bahan premium yang nyaman digunakan di segala cuaca dan tempat.- Perlindungan Ekstra: Bahan tahan api dan anti-statis untuk perlindungan maksimal dalam lingkungan kerja berisiko tinggi.- Pengamanan Optimal: Desain penutup depan dengan ritsleting dan kancing yang kuat untuk memastikan keamanan dan kenyamanan pengguna sepanjang hari.- Sistem Ventilasi: Dilengkapi sistem ventilasi di area punggung dan ketiak untuk menjaga sirkulasi udara dan mengurangi panas berlebih.Beli Sekarang untuk pengalaman kerja yang lebih aman, nyaman, dan stylish dengan MOKOWORKWEAR!atribut:
- Color: Red
- Material: Premium Cotton Drill
- CKE Air CurtainDeskripsi:Air curtain/ air door/ tirai udara/ pintu sekat udara cocok digunakan pada bangunan mall, kantor, rumah sakit, dan tempat lain yang memerlukan perlindungan dari udara luar ruangan yang tidak baik untuk kesehatan serta menjaga suhu ruangan tetap sama meskipun pintu dalam kondisi terbuka.Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- ROCKWOOL Rollatribut:
- Size (m): 1.2x6
- Thickness (cm): 5
- Weight (kg): 30
- DEFENDEREXTRA NEWNOMEXIIIA Warepack Coverall Redatribut:
- Certificate: HAKI, BALAI BESAR TEKSTIL KEMENTERIAN PERINDUSTRIAN REPUBLIK INDONESIA, SUCOFINDO
- Color: Red
- Material: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
- Model: Inherent Flame Resistant Coverall
- Schotlite: 3M Standard
- Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
- Thickness (oz): 6
- Weave: Twill
- Zipper: YKK Gold
Daftar Harga Timbangan Seca Terbaru April 2026
| ROCKWOOL Ceramic Fiber (Ubin) | Rp539.900 |
| MARS Standard Air Curtains | Rp27.999.900 |
| JOHNSON CONTROLS Electric Actuators for Dampers & Valves | Rp2.899.900 |
| Greenair Air Curtain (Tirai Udara) | Rp3.699.900 |
| Mitsubishi Electric Air Curtain | Rp8.599.900 |
| Gree Air Curtain | Rp3.299.900 |
| Panasonic Air Curtain Normal | Rp6.999.900 |
| IMATSU Air Curtain | Rp1.499.900 |
| KDK Air Curtain (Tirai Udara) | Rp7.699.900 |
| Puffin Paint Cat Tahan Panas | Rp129.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/96P105284330-3.jpg)

%20Khusus%20Lain/JOHNSON%20CONTROLS%20Electric%20Actuators%20for%20Dampers%20%26%20Valves/npP109411853-1.jpg)
/94P111073328-2.jpg)




/P103139072-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/Mokoworkwear%20Coverall%20Merah/08P112002008-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DEFENDEREXTRA%20NEWNOMEXIIIA%20Warepack%20Coverall%20Red/qeP110898950-1.jpg)